
COMBO 7W2F SOD Y G50 ZINC
Mfr # DAMY7W2SA190
Zoro # G407169116
product price: $13.99
/eaKey Features
Grommet and Seals Material
Silicone
Contact Plating
30 microinches Gold Plate
Termination Method
PCB - Right Angle
Contact Mating Life
500
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMY7W2SA190
Zoro #
G407169116
UPC #
-
Country of Origin
United States
Details
Grommet and Seals Material
Silicone
Contact Plating
30 microinches Gold Plate
Termination Method
PCB - Right Angle
Contact Mating Life
500
Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
No of Contacts
9
Shell Color
Yellow
Contact Style
Socket
Contact Material
Copper Alloy
Insert Arrangement
9
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.