Zoro Homepage

COMBO 7W2M PCB RA G50 ZINC

  • Mfr # DAMM7W2PD

  • Zoro # G007169530


product price: $21.95
/ea

Key Features

Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
9
Shell Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMM7W2PD
Zoro #
G007169530
UPC #
-
Country of Origin
United States

Details

Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
9
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Insert Arrangement
9
Shielding
Yes
Contact Mating Life
500
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.