Zoro Homepage

COMBO 7W2M PCB RA G50 ZINC

  • Mfr # DAMM7W2PP

  • Zoro # G807169570


product price: $17.79
/ea

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
No of Contacts
9
Connector Style
Plug
Shell Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMM7W2PP
Zoro #
G807169570
UPC #
-
Country of Origin
United States

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
No of Contacts
9
Connector Style
Plug
Shell Color
Yellow
Termination Method
PCB - Right Angle
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Contact Plating
30 microinches Gold Plate
Contact Style
Pin
Shell Material
Steel
Grommet and Seals Material
Silicone
Insert Arrangement
9
Specification
MIL-DTL-24308 Style
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.