Zoro Homepage

COMBO 7W2M PCB RA G50 ZINC

  • Mfr # DAMM7W2SA

  • Zoro # G707584015


product price: $21.19
/ea

Key Features

Contact Style
Socket
Connector Style
Plug
No of Contacts
9
Contact Material
Copper Alloy
Shell Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMM7W2SA
Zoro #
G707584015
UPC #
-
Country of Origin
United States

Details

Contact Style
Socket
Connector Style
Plug
No of Contacts
9
Contact Material
Copper Alloy
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
9
Termination Method
PCB - Right Angle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.