Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 7W2M PCB RA GF TIN

  • Mfr # DAM7W2PSK87

  • Zoro # G807169877


product price: $17.99
/ea

Key Features

Shell Color
Silver
Shell Plating
Tin
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM7W2PSK87
Zoro #
G807169877
UPC #
-
Country of Origin
United States

Details

Shell Color
Silver
Shell Plating
Tin
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Contact Mating Life
500
Grommet and Seals Material
Silicone
Shielding
Yes
Termination Method
PCB - Right Angle
Insert Arrangement
9
Contact Plating
Gold over Nickel
Shell Material
Steel
Connector Style
Plug
No of Contacts
9
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.