
COMBO 7W2M PCB RA GF TIN
Mfr # DAM7W2PTK87
Zoro # G407169932
product price: $17.99
/eaKey Features
No of Contacts
9
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Right Angle
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAM7W2PTK87
Zoro #
G407169932
UPC #
-
Country of Origin
United States
Details
No of Contacts
9
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Right Angle
Shielding
Yes
Shell Plating
Tin
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Connector Style
Plug
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
Gold over Nickel
Grommet and Seals Material
Silicone
Insert Arrangement
9
Shell Color
Silver
Shell Material
Steel
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.