
COMBO 7W2M PCB RA Y G50 TIN
Mfr # DAMMY7W2PJK87
Zoro # G407169987
product price: $22.69
/eaKey Features
No of Contacts
9
Shell Color
Silver
Connector Style
Plug
Contact Mating Life
500
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMMY7W2PJK87
Zoro #
G407169987
UPC #
-
Country of Origin
United States
Details
No of Contacts
9
Shell Color
Silver
Connector Style
Plug
Contact Mating Life
500
Grommet and Seals Material
Silicone
Contact Plating
30 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Tin
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
Insert Arrangement
9
Shielding
Yes
Contact Style
Pin
Contact Material
Copper Alloy
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.