Zoro Homepage

COMBO 7W2M PCB STR G50 TIN

  • Mfr # DAMM7W2PNK87

  • Zoro # G207170008


product price: $9.99
/ea

Key Features

No of Contacts
9
Shell Material
Steel
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMM7W2PNK87
Zoro #
G207170008
UPC #
-
Country of Origin
United States

Details

No of Contacts
9
Shell Material
Steel
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Contact Material
Copper Alloy
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Shell Plating
Tin
Insert Arrangement
9
Connector Style
Plug
Termination Method
PCB - Straight
Shielding
Yes
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.