Zoro Homepage

COMBO 7W2M PCB STR Y G50 TIN

  • Mfr # DAMMY7W2PNK87

  • Zoro # G307169834


product price: $11.75
/ea

Key Features

Grommet and Seals Material
Silicone
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Insert Arrangement
9
No of Contacts
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMMY7W2PNK87
Zoro #
G307169834
UPC #
-
Country of Origin
United States

Details

Grommet and Seals Material
Silicone
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Insert Arrangement
9
No of Contacts
9
Contact Style
Pin
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Connector Style
Plug
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Shell Plating
Tin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.