Zoro Homepage

COMBO 7W2M SOD C GF TIN

  • Mfr # DAMC7W2PK87

  • Zoro # G407169376


product price: $9.99
/ea

Key Features

Shell Color
Silver
Termination Method
Solder
Shell Plating
Tin
No of Contacts
9
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMC7W2PK87
Zoro #
G407169376
UPC #
-
Country of Origin
United States

Details

Shell Color
Silver
Termination Method
Solder
Shell Plating
Tin
No of Contacts
9
Contact Material
Copper Alloy
Shielding
Yes
Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
9
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Connector Style
Plug
Contact Style
Pin
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.