
COMBO 7W2M SOD E G30 TIN
Mfr # DAME7W2PK127
Zoro # G507169399
product price: $13.99
/eaKey Features
Contact Material
Copper Alloy
Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Shell Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAME7W2PK127
Zoro #
G507169399
UPC #
-
Country of Origin
United States
Details
Contact Material
Copper Alloy
Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Shell Color
Silver
Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Insert Arrangement
9
Termination Method
PCB - Right Angle
Contact Mating Life
500
Shell Plating
Tin
No of Contacts
9
Contact Style
Pin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.