
COMBO 7W2M SOD E G50 TIN
Mfr # DAMME7W2PK87
Zoro # G407169413
product price: $12.29
/eaKey Features
Contact Style
Pin
Connector Style
Plug
Grommet and Seals Material
Silicone
Termination Method
PCB - Right Angle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMME7W2PK87
Zoro #
G407169413
UPC #
-
Country of Origin
United States
Details
Contact Style
Pin
Connector Style
Plug
Grommet and Seals Material
Silicone
Termination Method
PCB - Right Angle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
9
Shell Material
Steel
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Shell Color
Silver
No of Contacts
9
Shell Plating
Tin
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.