
COMBO 7W2M SOD E GF TIN
Mfr # DAME7W2PK87
Zoro # G507169160
product price: $11.15
/eaKey Features
Insert Arrangement
9
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAME7W2PK87
Zoro #
G507169160
UPC #
-
Country of Origin
United States
Details
Insert Arrangement
9
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Shell Material
Steel
Connector Style
Plug
Contact Plating
Gold over Nickel
Contact Style
Pin
Shielding
Yes
Termination Method
Solder
Shell Color
Silver
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
9
Contact Material
Copper Alloy
Contact Mating Life
500
Shell Plating
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.