Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 7W2M SOD G50 ZINC

  • Mfr # DAMM7W2P

  • Zoro # G907169203


product price: $10.99
/ea

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
No of Contacts
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMM7W2P
Zoro #
G907169203
UPC #
-
Country of Origin
United States

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
No of Contacts
9
Insert Arrangement
9
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Contact Mating Life
500
Connector Style
Plug
Termination Method
PCB - Right Angle
Contact Style
Pin
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.