Zoro Homepage

COMBO 7W2M SOD GF CAD

  • Mfr # DAM7W2PA101

  • Zoro # G907607361


product price: $12.29
/ea

Key Features

Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Contact Style
Pin
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM7W2PA101
Zoro #
G907607361
UPC #
-
Country of Origin
United States

Details

Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Contact Style
Pin
Shielding
Yes
Shell Plating
Yellow Chromate over Cadmium
Insert Arrangement
9
No of Contacts
9
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Contact Material
Copper Alloy
Termination Method
Solder
Contact Plating
Gold over Nickel
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.