
COMBO 7W2M SOD GF TIN
Mfr # DAM7W2PK87
Zoro # G507169313
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Shell Color
Silver
Insert Arrangement
9
Connector Style
Plug
Termination Method
Solder
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAM7W2PK87
Zoro #
G507169313
UPC #
-
Country of Origin
United States
Details
Shell Color
Silver
Insert Arrangement
9
Connector Style
Plug
Termination Method
Solder
Contact Style
Pin
No of Contacts
9
Shielding
Yes
Shell Plating
Tin
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Plating
Gold over Nickel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Shell Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.