Zoro Homepage

COMBO 7W2M SOD K G50 ZINC

  • Mfr # DAMMK7W2P

  • Zoro # G607169282


product price: $13.39
/ea

Key Features

Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMMK7W2P
Zoro #
G607169282
UPC #
-
Country of Origin
United States

Details

Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Contact Style
Pin
Shell Material
Steel
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
No of Contacts
9
Connector Style
Plug
Termination Method
PCB - Right Angle
Insert Arrangement
9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.