Zoro Homepage

COMBO 7W2M SOD K GF CAD

  • Mfr # DAMK7W2PA101

  • Zoro # G707169311


product price: $11.35
/ea

Key Features

Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Insert Arrangement
9
No of Contacts
9
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMK7W2PA101
Zoro #
G707169311
UPC #
-
Country of Origin
United States

Details

Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Insert Arrangement
9
No of Contacts
9
Contact Mating Life
500
Termination Method
Solder
Shell Material
Steel
Shielding
Yes
Contact Plating
Gold over Nickel
Shell Plating
Yellow Chromate over Cadmium
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contact Style
Pin
Mounting Type
Box, Front Mount, Thru Holes
Shell Color
Yellow
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.