
COMBO 8W8 M CRIMP F0 TIN
Mfr # 1120500035
Zoro # G707186585
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
Shielding
Yes
Specification
MIL-DTL-24308 Style
No of Contacts
8
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1120500035
Zoro #
G707186585
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#8
Details
Shielding
Yes
Specification
MIL-DTL-24308 Style
No of Contacts
8
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Contact Style
Pin
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Tin
Insert Material
Thermax Polyester
Amps
40A
Insert Arrangement
8
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.