
COMBO 8W8F CRIMP LC E TIN
Mfr # DCME8W8SA197F0
Zoro # G207186580
product price: $8.55
/eaKey Features
No of Contacts
16
Contact Style
Socket
Shell Material
Steel
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCME8W8SA197F0
Zoro #
G207186580
UPC #
-
Country of Origin
United States
Details
No of Contacts
16
Contact Style
Socket
Shell Material
Steel
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Mounting Type
Box, Front Mount, Thru Holes
Insert Arrangement
16
Shell Plating
Tin
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Shell Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.