Zoro Homepage

COMBO 8W8F PCB RA C GF C ZINC

  • Mfr # DCMC8C8SJA183S68

  • Zoro # G507583751


product price: $65.59
/ea

Key Features

Contact Material
Copper Alloy
Insert Arrangement
16
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMC8C8SJA183S68
Zoro #
G507583751
UPC #
-
Country of Origin
United States

Details

Contact Material
Copper Alloy
Insert Arrangement
16
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style
Shielding
Yes
Connector Style
Receptacle
Grommet and Seals Material
Silicone
No of Contacts
16
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Contact Mating Life
500
Termination Method
Coaxial
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.