Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 8W8F PCB RA C GF C ZINC

  • Mfr # DCMC8C8SJA183S69

  • Zoro # G507583805


product price: $72.99
/ea

Key Features

No of Contacts
16
Grommet and Seals Material
Silicone
Shielding
Yes
Termination Method
Coaxial
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMC8C8SJA183S69
Zoro #
G507583805
UPC #
-
Country of Origin
United States

Details

No of Contacts
16
Grommet and Seals Material
Silicone
Shielding
Yes
Termination Method
Coaxial
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
16
Contact Plating
Gold over Nickel
Shell Material
Steel
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Shell Color
Yellow
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.