
COMBO 8W8F PCB RA C GF TIN
Mfr # DCMC8W8SJA197
Zoro # G507583843
product price: $80.35
/ea
Free Shipping & Returns
Key Features
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Contact Plating
Gold over Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMC8W8SJA197
Zoro #
G507583843
UPC #
-
Country of Origin
United States
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Contact Plating
Gold over Nickel
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
No of Contacts
16
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Termination Method
Coaxial
Shell Material
Steel
Insert Arrangement
16
Shell Color
Yellow
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.