Zoro Homepage

COMBO 8W8F PCB RA C TIN

  • Mfr # DCM8C8SJA197

  • Zoro # G507583836


product price: $73.65
/ea

Key Features

Contact Plating
Gold over Nickel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM8C8SJA197
Zoro #
G507583836
UPC #
-
Country of Origin
United States

Details

Contact Plating
Gold over Nickel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
No of Contacts
16
Contact Material
Copper Alloy
Shell Color
Silver
Contact Style
Socket
Shell Plating
Tin
Termination Method
Coaxial
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Grommet and Seals Material
Silicone
Shielding
Yes
Insert Arrangement
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.