
COMBO 8W8F PCB RA F GF ZINC
Mfr # DCMF8W8SR
Zoro # G207169576
product price: $16.75
/eaKey Features
Contact Style
Socket
Insert Arrangement
16
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMF8W8SR
Zoro #
G207169576
UPC #
-
Country of Origin
United States
Details
Contact Style
Socket
Insert Arrangement
16
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
16
Specification
MIL-DTL-24308 Style
Shielding
Yes
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Shell Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.