
COMBO 8W8F PCB RA G GF C TIN
Mfr # DCMG8C8SJA197
Zoro # G307583647
product price: $82.45
/ea
Free Shipping & Returns
Key Features
Contact Style
Socket
Contact Material
Copper Alloy
Shell Plating
Tin
Contact Plating
Gold over Nickel
Mounting Type
Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMG8C8SJA197
Zoro #
G307583647
UPC #
-
Country of Origin
United States
Details
Contact Style
Socket
Contact Material
Copper Alloy
Shell Plating
Tin
Contact Plating
Gold over Nickel
Mounting Type
Box, Front Mount, Thru Holes
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Termination Method
Coaxial
Shielding
Yes
Shell Material
Steel
Insert Arrangement
16
Contact Mating Life
500
Grommet and Seals Material
Silicone
No of Contacts
16
Specification
MIL-DTL-24308 Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.