
COMBO 8W8F PCB RA ZINC
Mfr # DCM8W8SA
Zoro # G207169538
product price: $14.25
/eaKey Features
Shielding
Yes
Shell Color
Yellow
Grommet and Seals Material
Silicone
No of Contacts
16
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCM8W8SA
Zoro #
G207169538
UPC #
-
Country of Origin
United States
Details
Shielding
Yes
Shell Color
Yellow
Grommet and Seals Material
Silicone
No of Contacts
16
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Shell Material
Steel
Insert Arrangement
16
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.