Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 8W8F PCB RA ZINC

  • Mfr # DCM8W8SR

  • Zoro # G707169595


product price: $12.19
/ea

Key Features

Shell Color
Yellow
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
No of Contacts
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM8W8SR
Zoro #
G707169595
UPC #
-
Country of Origin
United States

Details

Shell Color
Yellow
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
No of Contacts
16
Contact Style
Socket
Insert Arrangement
16
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.