Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 8W8F PCB STR C GF H TIN

  • Mfr # DCMC8H8SNA197

  • Zoro # G707169915


product price: $46.19
/ea

Key Features

Contact Style
Socket
Shell Material
Steel
Mounting Type
Box, Front Mount, Thru Holes
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMC8H8SNA197
Zoro #
G707169915
UPC #
-
Country of Origin
United States

Details

Contact Style
Socket
Shell Material
Steel
Mounting Type
Box, Front Mount, Thru Holes
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style
Shell Plating
Tin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
16
Shielding
Yes
Grommet and Seals Material
Silicone
Shell Color
Silver
Contact Mating Life
500
Termination Method
PCB - Straight
Insert Arrangement
16
Contact Material
Copper Alloy
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.