Zoro Homepage

COMBO 8W8F PCB STR E G50 H ZIN

  • Mfr # DCMME8H8SN

  • Zoro # G907613799


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Shell Material
Steel
Shielding
Yes
Contact Style
Socket
Grommet and Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMME8H8SN
Zoro #
G907613799
UPC #
-
Country of Origin
United States

Details

Connector Style
Receptacle
Shell Material
Steel
Shielding
Yes
Contact Style
Socket
Grommet and Seals Material
Silicone
Termination Method
Coaxial
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Insert Arrangement
16
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
30 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
No of Contacts
16
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.