
COMBO 8W8F PCB STR G50 H ZINC
Mfr # DCMM8H8SN
Zoro # G207614052
product price: $71.29
/eaKey Features
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Contact Style
Socket
Contact Material
Copper Alloy
Termination Method
Coaxial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMM8H8SN
Zoro #
G207614052
UPC #
-
Country of Origin
United States
Details
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Contact Style
Socket
Contact Material
Copper Alloy
Termination Method
Coaxial
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Contact Plating
30 microinches Gold Plate
No of Contacts
16
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
16
Shell Material
Steel
Contact Mating Life
500
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.