
COMBO 8W8F PCB STR H CAD
Mfr # DCM8H8SNA101A208
Zoro # G607615499
product price: $76.29
/ea
Free Shipping & Returns
Key Features
Contact Style
Socket
No of Contacts
16
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCM8H8SNA101A208
Zoro #
G607615499
UPC #
-
Country of Origin
United States
Details
Contact Style
Socket
No of Contacts
16
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shell Color
Yellow
Specification
MIL-DTL-24308
Shell Material
Steel
Termination Method
Coaxial
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Cadmium
Insert Arrangement
16
Shielding
Yes
Contact Mating Life
500
Connector Style
Receptacle
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.