Zoro Homepage

COMBO 8W8F PCB STR H ZINC

  • Mfr # DCM8H8SN

  • Zoro # G707615221


product price: $41.25
/ea

Key Features

Shell Material
Steel
Contact Style
Socket
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM8H8SN
Zoro #
G707615221
UPC #
-
Country of Origin
United States

Details

Shell Material
Steel
Contact Style
Socket
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Insert Arrangement
16
Shell Color
Yellow
Connector Style
Receptacle
Termination Method
PCB - Straight
No of Contacts
16
Contact Plating
Gold over Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.