Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 8W8F SOD CAD NM

  • Mfr # DCM8W8SNM77

  • Zoro # G107607055


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Grommet and Seals Material
Polyester
Shell Material
Brass
No of Contacts
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM8W8SNM77
Zoro #
G107607055
UPC #
-
Country of Origin
United States

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Grommet and Seals Material
Polyester
Shell Material
Brass
No of Contacts
16
Specification
MIL-DTL-24308 Style
Shell Color
Gold
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
50u gold
Insert Arrangement
16
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.