
COMBO 8W8F SOD E G30 TIN
Mfr # DCME8W8SK126
Zoro # G107169287
product price: $9.49
/eaKey Features
Mounting Type
Box, Front Mount, Thru Holes
Insert Arrangement
16
Contact Style
Socket
No of Contacts
16
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCME8W8SK126
Zoro #
G107169287
UPC #
-
Country of Origin
United States
Details
Mounting Type
Box, Front Mount, Thru Holes
Insert Arrangement
16
Contact Style
Socket
No of Contacts
16
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Connector Style
Receptacle
Shell Material
Steel
Shell Color
Silver
Shell Plating
Tin
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.