Zoro Homepage

COMBO 8W8F SOD E GF H ZINC

  • Mfr # DCME8H8SN

  • Zoro # G007169387


product price: $48.59
/ea

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCME8H8SN
Zoro #
G007169387
UPC #
-
Country of Origin
United States

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Connector Style
Receptacle
Contact Material
Copper Alloy
No of Contacts
16
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Insert Arrangement
16
Grommet and Seals Material
Silicone
Contact Plating
Gold over Nickel
Shell Color
Yellow
Termination Method
PCB - Straight
Shielding
Yes
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.