Zoro Homepage

COMBO 8W8F SOD F G50 ZINC

  • Mfr # DCMMF8W8S

  • Zoro # G707169366


product price: $12.15
/ea

Key Features

Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Contact Style
Socket
Shell Material
Steel
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMMF8W8S
Zoro #
G707169366
UPC #
-
Country of Origin
United States

Details

Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Contact Style
Socket
Shell Material
Steel
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Insert Arrangement
16
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
No of Contacts
16
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.