Zoro Homepage

COMBO 8W8F SOD G50 SS

  • Mfr # DCMM8W8SF225

  • Zoro # G107607130


product price: $39.99
/ea

Key Features

Shell Color
Silver
Shell Material
Steel
Connector Style
Receptacle
No of Contacts
16
Shell Plating
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMM8W8SF225
Zoro #
G107607130
UPC #
-
Country of Origin
United States

Details

Shell Color
Silver
Shell Material
Steel
Connector Style
Receptacle
No of Contacts
16
Shell Plating
Stainless Steel
Specification
MIL-DTL-24308 Style
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
16
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.