
COMBO 8W8F SOD G50 ZINC
Mfr # DCMM8W8S
Zoro # G507169450
product price: $7.95
/eaKey Features
No of Contacts
16
Shell Material
Steel
Shielding
Yes
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMM8W8S
Zoro #
G507169450
UPC #
-
Country of Origin
United States
Details
No of Contacts
16
Shell Material
Steel
Shielding
Yes
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Contact Style
Socket
Insert Arrangement
16
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.