
COMBO 8W8F SOD K GF TIN
Mfr # DCMK8W8SA197
Zoro # G607169398
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Shell Material
Steel
No of Contacts
16
Shielding
Yes
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMK8W8SA197
Zoro #
G607169398
UPC #
-
Country of Origin
United States
Details
Shell Material
Steel
No of Contacts
16
Shielding
Yes
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Shell Color
Silver
Mounting Type
Box, Front Mount, Thru Holes
Insert Arrangement
16
Shell Plating
Tin
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.