
COMBO 8W8F SOD R G50 ZINC
Mfr # DCMMR8W8S
Zoro # G507169412
product price: $12.15
/eaKey Features
Grommet and Seals Material
Silicone
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMMR8W8S
Zoro #
G507169412
UPC #
-
Country of Origin
United States
Details
Grommet and Seals Material
Silicone
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Insert Arrangement
16
No of Contacts
16
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Shell Material
Steel
Shielding
Yes
Specification
MIL-DTL-24308 Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.