Zoro Homepage

COMBO 8W8F SOD TIN

  • Mfr # DCM8W8SK47

  • Zoro # G007607100


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Shell Plating
50u gold
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Gold
Insert Arrangement
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM8W8SK47
Zoro #
G007607100
UPC #
-
Country of Origin
United States

Details

Shell Plating
50u gold
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Gold
Insert Arrangement
16
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
No of Contacts
16
Grommet and Seals Material
Polyester
Shell Material
Brass
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.