
COMBO 8W8F SOD Y G50 TIN
Mfr # DCMMY8W8SA197
Zoro # G407607120
product price: $9.39
/eaKey Features
Insert Arrangement
16
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
No of Contacts
16
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMMY8W8SA197
Zoro #
G407607120
UPC #
-
Country of Origin
United States
Details
Insert Arrangement
16
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
No of Contacts
16
Contact Style
Socket
Connector Style
Receptacle
Shell Material
Steel
Mounting Type
Box, Front Mount, Thru Holes
Shell Plating
Tin
Shell Color
Silver
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.