Zoro Homepage

COMBO 8W8F SOD Y GF TIN

  • Mfr # DCMY8W8SA197

  • Zoro # G007169202


product price: $9.95
/ea

Key Features

Shielding
Yes
Mounting Type
Box, Front Mount, Thru Holes
Insert Arrangement
16
Specification
MIL-DTL-24308 Style
No of Contacts
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMY8W8SA197
Zoro #
G007169202
UPC #
-
Country of Origin
United States

Details

Shielding
Yes
Mounting Type
Box, Front Mount, Thru Holes
Insert Arrangement
16
Specification
MIL-DTL-24308 Style
No of Contacts
16
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Shell Color
Silver
Grommet and Seals Material
Silicone
Contact Style
Socket
Shell Plating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.