
COMBO 8W8M CRIMP LC SS
Mfr # DCA8W8PF225F0
Zoro # G507607273
product price: $15.89
/eaKey Features
Contact Size
8#8
Grommet and Seals Material
Silicone
Amps
40A
Shell Plating
Stainless Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCA8W8PF225F0
Zoro #
G507607273
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#8
Details
Grommet and Seals Material
Silicone
Amps
40A
Shell Plating
Stainless Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermax Polyester
Insert Arrangement
8
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
8
Contact Style
Pin
Shell Color
Silver
Connector Style
Plug
Specification
MIL-DTL-24308 Style
Shielding
Yes
Shell Material
Steel
Operating Voltage AC V RMS Max
300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.