
COMBO 8W8M PCB RA C G30 H TIN
Mfr # DCMC8H8PJK127
Zoro # G707583926
product price: $81.69
/ea
Free Shipping & Returns
Key Features
Connector Style
Plug
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Contact Size
8#8
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMC8H8PJK127
Zoro #
G707583926
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#8
Details
Connector Style
Plug
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Shielding
Yes
Shell Plating
Tin
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Shell Color
Silver
Insert Arrangement
8
Amps
40A
Operating Voltage AC V RMS Max
300
No of Contacts
8
Termination Method
Coaxial
Grommet and Seals Material
Silicone
Insert Material
Thermax Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.