Zoro Homepage

COMBO 8W8M PCB RA C G50 H TIN

  • Mfr # DCMMC8H8PJK87

  • Zoro # G107583915


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Insert Material
Thermax Polyester
Termination Method
Coaxial
Insert Arrangement
8
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMMC8H8PJK87
Zoro #
G107583915
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#8

Details

Connector Style
Plug
Insert Material
Thermax Polyester
Termination Method
Coaxial
Insert Arrangement
8
Shielding
Yes
Shell Plating
Tin
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Shell Color
Silver
No of Contacts
8
Contact Style
Pin
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
40A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.