Zoro Homepage

COMBO 8W8M PCB RA G G30 H TIN

  • Mfr # DCMG8H8PJK127

  • Zoro # G507584024


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Shielding
Yes
Insert Material
Thermax Polyester
Contact Size
8#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMG8H8PJK127
Zoro #
G507584024
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#8

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Shielding
Yes
Insert Material
Thermax Polyester
Amps
40A
Grommet and Seals Material
Silicone
Termination Method
Coaxial
Specification
MIL-DTL-24308 Style
Shell Color
Silver
Insert Arrangement
8
Contact Style
Pin
Operating Voltage AC V RMS Max
300
Shell Material
Steel
No of Contacts
8
Shell Plating
Tin
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.