
COMBO 8W8M PCB RA G G50 H TIN
Mfr # DCMMG8H8PJK87
Zoro # G707583773
product price: $83.89
/ea
Free Shipping & Returns
Key Features
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Shell Color
Silver
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMMG8H8PJK87
Zoro #
G707583773
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#8
Details
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Shell Color
Silver
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
8
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermax Polyester
Contact Style
Pin
No of Contacts
8
Shielding
Yes
Termination Method
Coaxial
Connector Style
Plug
Shell Plating
Tin
Amps
40A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.