
COMBO 8W8M PCB RA G G50 H ZINC
Mfr # DCMMG8H8PJ
Zoro # G207583839
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Shielding
Yes
Connector Style
Plug
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMMG8H8PJ
Zoro #
G207583839
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#8
Details
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Shielding
Yes
Connector Style
Plug
Shell Plating
Yellow Chromate over Zinc
Amps
40A
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
No of Contacts
8
Shell Color
Yellow
Insert Arrangement
8
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
Coaxial
Insert Material
Thermax Polyester
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.